Shop All Bathroom Partitions & Accessories
Delta
Dryden, Twl Ring Polished Nckl
Mfr # 75146-PN
Zoro # G8784872
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6
- Height 7.75
- Length 3.5
- Finish Polished Nickel
Product Information
- Brand Delta
- MFR # 75146-PN
- Zoro # G8784872
- UPC # 034449724470
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6 |
Height | 7.75 |
Length | 3.5 |
Overall Height (In.) | 7.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6 |
Depth (In.) | 3.5 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Finish | Polished Nickel |
Weight | 2.075 lb |
Series | Dryden™ |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Dryden,Twl Ring Polished Nckl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- APOLLO BY TMG 1 in. Barb x 1 in. Male Pipe Thread Brass Rope Adapter (POLYRPM1)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Polished (31W-1.5X1-7-304)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 316 SS (60A70124)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Towel Ring (73846)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Towel Bar, 79724-PN (79724-PN)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- Delta Bathroom Partitions & Accessories