Shop All Toilet Paper Dispensers & Holders
Delta
Dryden, Tissue Holder Polished Nckl
Mfr # 75150-PN
Zoro # G8784997
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Product Series Dryden
Product Information
- Brand Delta
- MFR # 75150-PN
- Zoro # G8784997
- UPC # 034449724487
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Width | 8.5 in |
Dispenser Height | 1.75 in |
Dispenser Depth | 3.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Product Series | Dryden |
Finish | Polished Nickel |
Description
Dryden,Tissue Holder Polished Nckl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black (59762)
- GOFER PARTS Replacment Actuator For Nobles/Tennant 9005784, Nobles/Tennant 1050461, Nobles/Tennant 397721 (GLA036001)
- RIDGID Locking Wet Nozzle, 5-3/4" L, 10-1/2" W (LA2510)
- WORLD ENTERPRISES Gripper Scrub Pad Holder (GRP1)
- DELTA Delta Dryden Tissue Holder (75150)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTA Zura Tissue Holder (774500-PN)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Trillian Tissue Holder (74355)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- Delta Toilet Paper Dispensers & Holders