Shop All Toilet Paper Dispensers & Holders
Delta
Dorval Tissue Holder Vertical
Mfr # 756505-CZ
Zoro # G601761161
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Height 2.75 in
- Dispenser Width 2 in
Product Information
- Brand Delta
- MFR # 756505-CZ
- Zoro # G601761161
- UPC # 34449896641
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Width | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Delta Dorval: Tissue Holder Vertical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Cleaning Supplies - Drill Brush - Carpet - Upholstery Cleaner - Shower (5in-S-RWY-QC-DS)
- GOFER PARTS Replacement Squeegee - Front For Factory Cat 39-755L (GSQ1230BX)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRACT)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- DELTA Tissue Holder (79750-PN)
- DELTA Tissue Holder (73850-CZ)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- DELTA Delta Dryden Tissue Holder (75150)
- DELTA Delta Zura Tissue Holder, Champagne Brz (774500-CZ)
- DELTA Woodhurst Tissue Holder (73250)
- Delta Toilet Paper Dispensers & Holders