Shop All Tub Spouts
Delta
Diverter Tub Spout
Mfr # U1075-PB-PK
Zoro # G8784540
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Faucet
- Height 3.19
- Width 2.53
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # U1075-PB-PK
- Zoro # G8784540
- UPC # 034449670906
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3.19 |
Width | 2.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.56 |
Length | 5.56 |
Overall Width (In.) | 2.53 |
Overall Height (In.) | 3.19 |
Details
Finish | Polished Brass |
Type | Faucet |
Item | Tub Spout Showering Component Faucet |
Weight | 0.32 lb |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Diverter Tub Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- KOHLER 8 Traditional Round Showerhead 1.75 (13692-G-2MB)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Tub Spout Showering Component Faucet, Chrome, Wall (RP64722)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- Delta Tub Spouts