Shop All Shower & Bathtub Parts
Delta
Diverter 6-Setting 3-Port Trim Chrome
Mfr # T11900
Zoro # G3975533
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 1.67 lb
- Overall Height (In.) 4.5
- Series Other
Product Information
- Brand Delta
- MFR # T11900
- Zoro # G3975533
- UPC # 34449574617
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Overall Height (In.) | 4.5 |
Depth (In.) | 3.47 |
Overall Width (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.5 |
Height | 4.5 |
Length | 3.47 |
Details
Item | Diverter 6-Setting 3-Port Trim Chrome |
Type | Faucet |
Finish | Chrome |
Weight | 1.67 lb |
Series | Other |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
Handle | Single Handle Lever |
Description
Delta Other 6-Setting 3-Port Diverter Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- MOEN Adapter Kit (169031)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- DELTA Adjustable, Shower Arm (UA902-PK)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-SS-PK)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 56 D Shower Base (3.83110/B/SC-M1/C/ST)
- Delta Shower & Bathtub Parts