Shop All Faucet Accessories
Delta
Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze
Mfr # RP37035RB
Zoro # G3075705
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Weight 0.31 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Victorian®
Product Information
- Brand Delta
- MFR # RP37035RB
- Zoro # G3075705
- UPC # 034449468008
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Victorian Spray Support Assembly |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.31 lb |
Series | Victorian® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Victorian Spray Support Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- FISHER MFG Elbow, Overflow For - Part# 6125-4400 (6125-4400)
- WATERBLOCK WB-13-R 13 Gallon Maximum Flow Automatic Water Shutoff Valve (WB-13-R)
- DELTA Delta 134/100/300/400 Series Single Handle Kitchen Faucet Stainless (100-SS-DST)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- DELTA Trim Sleeve and Spacer (RP39407)
- DELTA Delta Limit Stop - Hot (RP19807)
- ZURN P6930-20E - 1.5 gpm Aerator (P6930-20E)
- Delta Faucet Accessories