Shop All Toilet Repair Parts
Delta
Delta Vero Tank Lever, Venetian Bronze
Mfr # 77760-RB
Zoro # G0875578
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-3/8" W x 1" H
- Fixture Type Tank Toilet
- Color/Finish Venetian Bronze
- Finish Venetian Bronze
Product Information
- Brand Delta
- MFR # 77760-RB
- Zoro # G0875578
- UPC # 034449709255
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-3/8" W x 1" H |
Width | 3 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 1.38 |
Length | 1 |
Depth (In.) | 1 |
Overall Height (In.) | 1.38 |
Overall Width (In.) | 3 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Venetian Bronze |
Finish | Venetian Bronze |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Installation Instruction |
Item | Trip Lever Bath Hardware Accessory |
Sub-Category | Accessories |
Weight | 0.6 lb |
Series | Vero® |
Function | Bath Hardware |
Mfr. Series | Other |
Description
Delta Vero Tank Lever,Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- KOHLER Bolt Cover Accessory Pack (1013092-K4)
- DURAVIT Siphon Cover 1 Starck 3 White (0865150000)
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Delta 3 Toilet Flapper (RP72472)
- DELTA Delta Stryke Universal Tank Lever (77660-CZ)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- ZURN Toliet Flush Valve, 3.5 GPF (Z6000-YB-YC)
- Delta Toilet Repair Parts