Shop All Tub Spouts
Delta
Delta Tub Spout - Pull-Up Diverter
Mfr # RP5834
Zoro # G1107541
original price:
$37.99
4% off
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Features Pull-Up Diverter Tub Spout In Chrome is An Easy Way to Update the Look Of Your Bathroom, Pull Up to Divert Water from the Tub Spout to the Shower Head, Tarnish Resistant, Corrosion Resistant
- Material Plastic
- Type Faucet
- For Use With Tub Spouts
Product Information
- Brand Delta
- MFR # RP5834
- Zoro # G1107541
- UPC # 34449115537
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Height | 2.5 |
Width | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.56 |
Size | 5 1/2 in |
Length | 5.56 |
Length (In.) | 5-5/8 |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Description
Delta Tub Spout - Pull-Up Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- JONES STEPHENS Cast Brass Hose Bibb, 3/4" x 3/4" (B59075)
- SIOUX CHIEF Closet Flange 3X4 Pvcos (889-POM)
- INTERSTATE PNEUMATICS Brass 6 PK (FST66RT-D6)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- KOHLER Composed Spout, Wall (73120-SN)
- Delta Tub Spouts