Shop All Shower & Bathtub Parts
Delta
Delta Side Spray/Hose Assembly, Stainless
Mfr # RP28900SS
Zoro # G0880024
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Weight 0.6 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Product Information
- Brand Delta
- MFR # RP28900SS
- Zoro # G0880024
- UPC # 034449451970
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Side Spray/Hose Assembly,Stainless |
Type | Faucet |
Finish | Stainless |
Weight | 0.6 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | NoLeadBrass |
Description
Delta Side Spray/Hose Assembly,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- RHEEM As43149 Anode Rod/Nipple/Heat (AS43149)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0306X25)
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA Delta BathSafety, 12", Transitional Decor (41712-SS)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4996-SS)
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz (RP61058CZ)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- KOHLER Collet Service Kit (1186675)
- Delta Shower & Bathtub Parts