Shop All Faucet Accessories
Delta
Delta Savile Wand Assembly Venetian Bronze
Mfr # RP93636RB
Zoro # G3090369
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Width 2.5
- Height 4.5
- Manufacturers Warranty Length Limited Lifetime Warranty
Product Information
- Brand Delta
- MFR # RP93636RB
- Zoro # G3090369
- UPC # 034449895866
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2.5 |
Height | 4.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.5 |
Depth (In.) | 3 |
Length | 3 |
Details
Item | Delta Savile Wand Assembly,Venetian Brz |
Finish | Venetian Bronze |
Type | Faucet |
Series | Savile® |
CEC Compliant | T |
Weight | 0.686 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Item Delta Savile Wand Assembly,Venetian Brz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Aluminum Part A (3E07AAL)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Cassidy Wand Assembly (RP72680ARPR)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- DELTA Two Handle, Flexible Mount Not Applicable (R2707)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- Delta Faucet Accessories