Delta

Delta RP75267 Windemere Metal Lever Handle Set; Chrome


product price: $91.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

2 S -lever handles, arc spout 4-5/8" L. and 6-13/16" H. , 3-hole 6" - 16" widespread installation, metal pop-up. Water Sense labeled product. Flow rate of 1. 2 GPM (gallons per minute) flow rate, versus industry standard ASME. A112. 18. 1/CSA. B125. 1 of 2. 2 GPM. 1/2" I. P. S. connection, 1-1/8" maximum deck thickness, RP10612 adds 1" to maximum deck thickness. ADA compliant. Complies with California lead-free law AB1953.

Features
  • Windemere Metal Lever Handle Set
  • Water Sense labeled product
Specifications
  • Color/Finish: Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.