Shop All Pot Fillers
Delta
Delta Pot Filler Aerator Stainless
Mfr # RP64633SS-4.0
Zoro # G3083159
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Green Environmental Attribute N
- Flow Rate (GPM) 4
- Width 1
- Height 0.63
Product Information
- Brand Delta
- MFR # RP64633SS-4.0
- Zoro # G3083159
- UPC # 034449861854
- Country of Origin China
- Category Pot Fillers
Dimensions
Width | 1 |
Height | 0.63 |
Length | 1 |
Overall Height (In.) | 0.63 |
Depth (In.) | 1 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 1 |
Details
Item | Aerator Repair Part Faucet |
Finish | Stainless |
Type | Faucet |
Green Environmental Attribute | N |
Flow Rate (GPM) | 4 |
Weight | 0.05 lb |
Series | Other |
GPM | 4 |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Pot Filler Aerator, Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- ZORO SELECT 1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1882-030)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- AMERICAN STANDARD Handle Kit, Brass (M962390-0020A)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- Delta Pot Fillers