Shop All Faucet Aerators
Delta
Delta Peerless Peerless Designer Aerator Chrome
Mfr # RP47830
Zoro # G3077044
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Flow Rate (GPM) 2.2
- Weight 0.05 lb
- Series Peerless Designer
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP47830
- Zoro # G3077044
- UPC # 034449559157
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Finish | Chrome |
Flow Rate (GPM) | 2.2 |
Weight | 0.05 lb |
Series | Peerless Designer |
CEC Compliant | F |
Description
Delta Peerless Peerless Designer Aerator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- HARVEY William H Harvey 403683 1 oz Master Plumber Heat Proof Grease (403683)
- DELTA Delta Comm Instit Parts: Aerator-Male Vandal-Resistant-Laminar-1.5GPM (060638A)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62782OB-1.2)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- SPEAKMAN Shower Replacement Valve with Pull Rod (RPG20-1985)
- Delta Faucet Aerators