Shop All Faucet Aerators
Delta
Delta Peerless Apex Aerator and wrench
Mfr # RP93979-0.5
Zoro # G3090387
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 0.5
- Series Apex
- Depth (In.) 0.81
- Overall Width (In.) 0.81
- Overall Height (In.) 0.5
Product Information
- Brand Delta
- MFR # RP93979-0.5
- Zoro # G3090387
- UPC # 034449883238
- Country of Origin China
- Category Faucet Aerators
Dimensions
Depth (In.) | 0.81 |
Overall Width (In.) | 0.81 |
Overall Height (In.) | 0.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate (GPM) | 0.5 |
Series | Apex |
Weight | 0.02 lb |
CEC Compliant | T |
Description
Delta Peerless Apex Aerator/Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Reducer (600-2 5/8X1/2)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- ANVIL 2-1/2" x 2" Malleable Iron Reducer Coupling Class 300 (0310545603)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- DELTA Delta Windemere Aerator (RP70191)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Not Applicable (RP43773-1.2)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Brushed Nickel (RP62152BN)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Oil Rubbed Bronze (RP62152OB)
- Delta Kitchen Faucets & Accessories