Shop All Faucet Repair and Maintenance
This Product is Discontinued
Delta
Delta OEM Original Cartridge, Plastic Resin (Discontinued)
Mfr # RP19804
Zoro # G7538745
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Plastic Resin
- Material of Construction Plastic
- Standards CSA, IAPMO, NSF 61
Product Information
- Brand Delta
- MFR # RP19804
- Zoro # G7538745
- UPC # 026607010297
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.38 |
Width | 4.13 |
Height | 8 |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Plastic Resin |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Delta Faucets |
Item | Delta OEM Original Cartridge |
Use With Water Temp. | Cold |
Function | Repair Part |
Type | Faucet |
Series | Other |
Mfr. Series | Excluded |
Description
Delta OEM Original Cartridge, Fits Brand Delta, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.