Shop All Showerhead and Tub Accessories
Delta
Delta MultiChoice Univ Tub/Shw Rough
Mfr # R10000-UNWS-3
Zoro # G0877538
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 2.13
- Height 4
- Width 5.06
- Mfr. Series UniversalTubShower
Product Information
- Brand Delta
- MFR # R10000-UNWS-3
- Zoro # G0877538
- UPC # 034449784832
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.13 |
Height | 4 |
Width | 5.06 |
Details
Type | Faucet |
Item | Delta MultiChoice Univ Tub/Shw Rough |
Mfr. Series | UniversalTubShower |
Function | Rough |
Series | Other |
Description
Delta MultiChoice Univ Tub/Shw Rough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- DIXON TBolt Clamp, ST, Bolt, 1.344", 1.562" (TBC150)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- DELTA Other Slide Mechanism - Contemporary Slide Bar (RP64239BL)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- Delta Showerhead and Tub Accessories