Shop All Centerset Bathroom Faucets
Delta
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Mfr # 2594-TP-DST
Zoro # G6842228
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.75
- Width 9.63
- Length 6.91
- Type Faucet
Product Information
- Brand Delta
- MFR # 2594-TP-DST
- Zoro # G6842228
- UPC # 34449680820
- Country of Origin United States
- Category Centerset Bathroom Faucets
Dimensions
Height | 5.75 |
Width | 9.63 |
Length | 6.91 |
Details
Finish | Chrome |
Type | Faucet |
Series | Linden™ |
GPM | 1.20 |
Function | Lavatory |
Handle | Two Handle Lever |
Mfr. Series | DiamondValve |
Description
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Polypropylene Part D (3E20DPP)
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385012000)
- LEGRIS Bulkhead Union, 5/32 in Tube Size, Nylon, Black, 10 PK (3116 04 00)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- DELTA Classic 4 in. Centerset 2-Handle Bathroom Faucet with Metal Drain Assembly in Chrome (2522LF-MPU)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-SSTP-DST)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- Delta Centerset Bathroom Faucets