Shop All Faucet Accessories
Delta
Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Stainless
Mfr # RP60734SS
Zoro # G3080508
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Flow Rate 1.5 gpm
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
- Series Leland®
Product Information
- Brand Delta
- MFR # RP60734SS
- Zoro # G3080508
- UPC # 034449604680
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Leland Spray Assembly,Pull-Down |
Finish | Stainless |
Flow Rate | 1.5 gpm |
Type | Faucet |
Series | Leland® |
Weight | 0.29 lb |
Mfr. Series | DiamondValve |
Function | Repair Part |
Description
Item Delta Leland Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 9B-3C Sayco (17093B)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- SYMMONS INDUSTRIES Symmons Cap Assembly (133877)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- DELTA Other Diverter Assembly - Kitchen - Mini-Bulk (RP63136MBS)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- DELTA Kitchen Air Gap (72020-CZ)
- DELTA Signature Wand Assembly (RP32542)
- DELTA Trim Sleeve and Spacer (RP39407)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim VBrnz (T17238-RB)
- MOEN Valve Body (100742)
- Delta Faucet Accessories