Shop All Bathroom Sink Faucets
Delta
DELTA Leland 2578LF-278 Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Brass, Chrome
Mfr # 2578LF-278
Zoro # G204307469
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delta
- MFR # 2578LF-278
- Zoro # G204307469
- UPC # 34449617123
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Two handle lavatory deck faucet for exposed mounting on three hole sink. Solid brass fabricated body. 5-1/16 in long, 4-1/8 in high rigid spout and 1/4 turn stops. 1/2 in - 14 NPSM threaded male inlet shanks. Control mechanism is rotating cylinder type with stainless steel plate and 90 deg rotation, with replaceable non-metallic seats operating in stainless steel lined sockets. Complies with ASME A112.18.1, CSA B125.1, ASME A112.18.2, CSA B125.2, compliance to ICC/ANSI A117.1. EPA water sense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- DANCO Sink-Lav Remodel Kit Valley (39684)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (523LF-TGMHDF)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- KOHLER Hint Single-Handle Bathroom Sink Faucet With Escutcheon (97061-4-BL)
- Delta Bathroom Sink Faucets & Accessories