Shop All Faucet Accessories
Delta
Delta Lakeview Wand Assembly Stainless
Mfr # RP93634SS
Zoro # G3090335
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- CEC Compliant T
- Series Lakeview
- Overall Height (In.) 4.5
Product Information
- Brand Delta
- MFR # RP93634SS
- Zoro # G3090335
- UPC # 034449890458
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.5 |
Depth (In.) | 3 |
Details
Item | Delta Lakeview Wand Assembly,Stainless |
Finish | Stainless |
CEC Compliant | T |
Series | Lakeview |
Weight | 0.686 lb |
Description
Item Delta Lakeview Wand Assembly,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- ANVIL 1/2" Malleable Iron 45 Degree Street Elbow Class 150 (0310027206)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- DELTA Electronic Isolator Base Assembly (RP101343)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SS)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Arctic Stainless (RP60734AR)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-BL)
- BESTCARE Spanner Key (2998-055-199)
- Delta Faucet Accessories