Shop All Shower & Bathtub Parts
Delta
Delta Extension Kit, 14 Series
Mfr # RP77991
Zoro # G0893078
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.215 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP77991
- Zoro # G0893078
- UPC # 034449806602
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Extension Kit,14 Series |
Weight | 0.215 lb |
Series | Other |
Description
Delta Extension Kit,14 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- MOEN M-Core Diverter Escutcheon Kit Kit, Bn - Brushed Nickel (BN) (200731BN)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-SS)
- DELTA Other: Shower Arm (RP6023KSPR)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-RB)
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- Delta Shower & Bathtub Parts