Shop All Shower Drains
Delta
Delta Drain Stopper, Bathroom, Champagne
Mfr # RP5648CZ
Zoro # G0885326
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Weight 0.15 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Product Information
- Brand Delta
- MFR # RP5648CZ
- Zoro # G0885326
- UPC # 034449643030
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.15 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Drain Stopper,Bathroom,Champagne
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Wall Mount Lavatory Faucet in English Bronze (3-944L/07)
- B&K 1 In. x 4 In. Schedule 80 PVC Nipple (505-040)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Stopper, Bathroom, Brushed (RP5648BN)
- DELTA Delta Gasket, Bath Waste Drain Assembly (RP7900)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- INFINITY DRAIN 48" FF Series Complete Kit with Tile Insert Frame in PS (FFTIF_6548_PS)
- Delta Shower Drains