Shop All Sink Soap Dispensers
Delta
Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In
Mfr # DESD-750
Zoro # G6512205
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Electronic
- Weight 7.0 lb
- Series DEMD
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Product Information
- Brand Delta
- MFR # DESD-750
- Zoro # G6512205
- UPC # 55870454354
- Country of Origin Israel
- Category Sink Soap Dispensers
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
Handle Type | Electronic |
Weight | 7.0 lb |
Series | DEMD |
Item | Soap Dispenser Dispenser / Dish Accessory |
Description
Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- Delta Sink Soap Dispensers