Shop All Utility Sink Faucets
Delta
Delta Commercial 26C3: Two Handle Deckmount Faucet
Mfr # 26C3975-R7
Zoro # G6512187
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CEC Compliant T
- Handle Type Two Handle Lever
- Finish Chrome
- Overall Width (In.) 18.6
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Product Information
- Brand Delta
- MFR # 26C3975-R7
- Zoro # G6512187
- UPC # 55870439580
- Country of Origin Canada
- Category Utility Sink Faucets
Dimensions
Overall Width (In.) | 18.6 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Height (In.) | 13.89 |
Spout Length | 9 |
Details
CEC Compliant | T |
Handle Type | Two Handle Lever |
Finish | Chrome |
Item | Deck-Mount Kitchen Faucet |
Series | 26C3 |
Weight | 5.65 lb |
Flow Rate (GPM) | 1.00 |
Description
Delta Commercial 26C3: Two Handle Deckmount Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- PERRIN & ROWE Edwardian Extended Spout Bridge Kitchen Faucet With Side Spray (U.4764L-EB-2)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- BK RESOURCES Optiflow Heavy Duty Faucet, 5" Gooseneck Spout, 8" O.C. Splash Mount (BKF-5G-G)
- BK RESOURCES Cast Body Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-4SM-6-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- Delta Utility Sink Faucets