Shop All Shower & Bathtub Parts
Delta
Delta Bathsafety Contemporary Grab Bar
Mfr # 41818-BL
Zoro # G0872534
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Matte Black
- Length 3.5
- Depth (In.) 3.5
- Weight 3.3 lb
Product Information
- Brand Delta
- MFR # 41818-BL
- Zoro # G0872534
- UPC # 034449886741
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.5 |
Depth (In.) | 3.5 |
Width | 21.5 |
Height | 2.75 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 21.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Bathsafety Contemporary Grab Bar |
Type | Accessory |
Finish | Matte Black |
Weight | 3.3 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Other |
Description
Delta Bathsafety Contemporary Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Fittings (793FF4)
- LEGEND VALVE 2-1/2" BLACK UNION (350-449)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Chrome (56361)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim - Less Handle (T14297-LHP)
- DELTA Vero Monitor® 14 Series Shower Trim Chrome (T14253)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996)
- THRIFCO PLUMBING 910-030 CERAMIC SHOWER STEM (7546015)
- Delta Shower & Bathtub Parts