Shop All Faucet Repair and Maintenance
Delta
Delta Aerator, .5 Gpm
Mfr # RP60729
Zoro # G0668845
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand Delta
- Finish Chrome
- Overall Width (In.) 0.88
- CEC Compliant T
Product Information
- Brand Delta
- MFR # RP60729
- Zoro # G0668845
- UPC # 34449600507
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 0.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.53 |
Depth (In.) | 0.88 |
Details
Sub-Category | Aerators |
Fits Brand | Delta |
Finish | Chrome |
Item | Aerator Repair Part Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 0.5 |
Series | Other |
Weight | 0.05 lb |
Description
Delta Aerator - .5 Gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-2912)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (439250)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- CHICAGO FAUCET Cast Spout Assembly (S6E1JKABCP)
- Delta Faucet Repair and Maintenance