Shop All Faucet Repair and Maintenance
Delta
Delta Adjusting Ring
Mfr # RP250
Zoro # G3629565
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
- Overall Height (In.) 0.25
- Overall Width (In.) 1.13
Product Information
- Brand Delta
- MFR # RP250
- Zoro # G3629565
- UPC # 34449002509
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 0.25 |
Overall Width (In.) | 1.13 |
Depth (In.) | 1.13 |
Details
Item | Miscellaneous Faucet Repair Part |
Tub and Shower Category | Shower Repair Parts |
Series | Other |
Weight | 0.02 lb |
Description
Delta Adjusting Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- ALSONS Pin Mount Swivel Connector (U5002-PK)
- Delta Faucet Repair and Maintenance