Shop All Shower & Bathtub Parts
Delta
Delta Addison Shower Arm, 16", Champagne
Mfr # RP61273CZ
Zoro # G0886053
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Weight 1.37 lb
- Series Addison™
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP61273CZ
- Zoro # G0886053
- UPC # 034449643740
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Addison Shower Arm,16",Champagne |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 1.37 lb |
Series | Addison™ |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Addison Shower Arm,16 In.,Champagne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, Socket x Socket (BFA1020SFS)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (566-180)
- MUELLER Ball Valve Brs Fip 1.5" (116-2-112)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14064-SS)
- DELTA Push-Diverter Tub Spout (RP93273BL)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797CZ)
- KOHLER Hydrorail-R Beam Bath/Shower Column (45210-CP)
- Delta Shower & Bathtub Parts