Shop All Dual Flush Valves
Delta
Delta 86T5/86T6 Metering Urinal Valve
Mfr # 86T503
Zoro # G0876926
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Weight 2.25 lb
- Series 86T5 / 86T6
Product Information
- Brand Delta
- MFR # 86T503
- Zoro # G0876926
- UPC # 778062341309
- Country of Origin Canada
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta 86T5/86T6 Metering Urinal Valve |
Handle Type | Single Handle Lever |
Finish | Chrome |
Weight | 2.25 lb |
Series | 86T5 / 86T6 |
Description
Delta 86T5/86T6 Metering Urinal Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (801-010)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- DELTA Delta 81T Wms UR HW Flushvalve, Chrome (81T231-WMSHWA)
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T502)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- DELTA Delta 81T Flush Valve, Exposed, Chrome (81T231)
- SLOAN Polished Chrome, Water Closet Royal 110 (3010100)
- Delta Dual Flush Valves