Shop All Faucet Repair and Maintenance
Delta
Delta 86T Coverplate - Center Hole Chrome
Mfr # 86T151
Zoro # G0877127
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 86T
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 1.15 lb
Product Information
- Brand Delta
- MFR # 86T151
- Zoro # G0877127
- UPC # 778062268255
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Cover Plate / Flange / Escutcheon Repair Part Faucet |
Series | 86T |
Finish | Chrome |
Weight | 1.15 lb |
Description
Delta 86T Coverplate,Center Hole,Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 2" Pipe Size, MNPT (9850-020)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals (Zerk-CCP)
- ELKAY Quick Connect Stem Elbow, for Elkay & Halsey Taylor (70818C)
- DELTA Square Body Spray Trim, Matte Black Flush (T50210-BL)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- DELTA Delta Instit Parts Dual Driver Board H2O (061252A)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- POWERS Balance Chamber (900-031A)
- Delta Faucet Repair and Maintenance