Shop All Shower & Bathtub Parts
Delta
Delta 860T Elect Shw Trim w/Push Button
Mfr # 860T167
Zoro # G0876847
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 14.98 lb
- Handle Type Single Handle Lever
- CEC Compliant T
- Flow Rate (GPM) 1.50
Product Information
- Brand Delta
- MFR # 860T167
- Zoro # G0876847
- UPC # 055870323407
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta 860T Elect Shw Trim w/Push Button |
Finish | Chrome |
Weight | 14.98 lb |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Series | 860T |
Description
Delta 860T Elect Shw Trim w/Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- PRIME-LINE Universal Toilet Wax Rings, Includes Black Rubber Funnel 6 Pack (MP56530)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900-SS)
- DELTA Delta Side Spray/Hose Assembly, Chrome (RP44125)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Delta Addison Shower Arm, 16", Champagne (RP61273CZ)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- KOHLER Choreograph 60 X36 X96 Wall Kit (97616-W10)
- Delta Shower & Bathtub Parts