Shop All Showerhead and Tub Accessories
Delta
Commercial Centerset Blade
Mfr # 2529LF-LGHDF
Zoro # G0654748
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 4.72
- Handle Type Two Handle Lever
- Tub and Shower Category Shower Handles
- Number of Holes 2 or 3-hole 4" installation
Product Information
- Brand Delta
- MFR # 2529LF-LGHDF
- Zoro # G0654748
- UPC # 34449662420
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.72 |
Overall Width (In.) | 12 |
Spout Length | 5-1/4 |
Overall Height (In.) | 3.38 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
Handle Type | Two Handle Lever |
Item | Centerset Lavatory Faucet |
Tub and Shower Category | Shower Handles |
Number of Holes | 2 or 3-hole 4" installation |
Flow Rate (GPM) | 1.20 |
Valve Type | Washerless stem cartridge |
Series | HDF |
Weight | 2.97 lb |
CEC Compliant | T |
Description
Commercial Centerset Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 12 In. (19CP-12)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- DELTA Stryke 17 Series Valve Only Stainless (T17076-SS)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Vero Shower Flange (RP51034KS)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DELTA Repair Kit (RP44123)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP54870RB)
- PLUMB PAK SHALLOW FLANGE 1/2"" WHT (PP808-84)
- Delta Showerhead and Tub Accessories