Shop All Utility Sink Faucets
Delta
Commercial 28C8 Two Handle 8 Wall Mount Service Sink Faucet
Mfr # 28C8073
Zoro # G608461712
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delta
- MFR # 28C8073
- Zoro # G608461712
- UPC # 55870270329
- Country of Origin Canada
- Category Utility Sink Faucets
Description
The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- THRIFCO PLUMBING Nylon 1/4 Barb Tee (9429336)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- BK RESOURCES OptiFlow Solid Body Faucet, Body Only, 4" O.C. shallow splash mount (BKF-4SM2-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 14" Swing Spout, 8" O.C. Splash Mount (BKF-8W-14-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (80465)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- Delta Utility Sink Faucets