Shop All Shower & Bathtub Parts
Delta
Classic Roman Tub Trim
Mfr # T2710
Zoro # G007047968
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 10.5
- Height (In.) 4.81
- Length 12.25
- Color Silver
Product Information
- Brand Delta
- MFR # T2710
- Zoro # G007047968
- UPC # 34449530873
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 10.5 |
Height (In.) | 4.81 |
Length | 12.25 |
Details
Item | Tub Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tool Tote Tray, 12 in. x 24 in. x 6 in. with 6 Dividers (T60121)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KOHLER Awaken Wall-Mount Supply Elbow With C (98351-BN)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157SS)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- DELTA Lahara Monitor 17 Series Shower Trim (T17238-SS)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome (T17264-I)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- WINDLINE Windline DLB-3 Transom Dive Ladder Mount (DLB-3)
- Delta Shower & Bathtub Parts