Shop All Kitchen Faucets
Delta
Choice, 2 Hdl WalMnted Ktch Fct Chr
Mfr # P299305LF
Zoro # G8784227
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 hole wall mount installation
- Finish Chrome
- Handle Type Two Handle Lever
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Valve Type Washerless stem cartridge
Product Information
- Brand Delta
- MFR # P299305LF
- Zoro # G8784227
- UPC # 034449652254
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Depth (In.) | 11.38 |
Overall Width (In.) | 13.38 |
Overall Height (In.) | 10.19 |
Details
Number of Holes | 2 hole wall mount installation |
Finish | Chrome |
Handle Type | Two Handle Lever |
Item | Kitchen Faucet |
Valve Type | Washerless stem cartridge |
Flow Rate (GPM) | 1.80 |
Series | Claymore |
CEC Compliant | T |
Weight | 4.65 lb |
Description
Choice,2 Hdl WalMnted Ktch Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L (ZUSA-PF-11246)
- TYGON Tubing, 5/8 I.D., 50 ft., Yellow, Flexible (AAG00046)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9113-DST)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- DELTA Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (100-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- Delta Kitchen Faucets & Accessories