Shop All Toilet Repair Parts
Delta
Cassidy Traditional Tank Lever Polish Nckl
Mfr # 79760-PN
Zoro # G8784218
original price:
$52.69
7% off
new price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 2-13/16" L x 1-3/8" W x 1-1/8" H
- Fixture Type Tank Toilet
- Color/Finish Polished Nickel
- Finish Polished Nickel
Product Information
- Brand Delta
- MFR # 79760-PN
- Zoro # G8784218
- UPC # 034449681544
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2-13/16" L x 1-3/8" W x 1-1/8" H |
Height | 2.81 |
Width | 2.81 |
Length | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.81 |
Overall Width (In.) | 2.81 |
Depth (In.) | 1.13 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Polished Nickel |
Finish | Polished Nickel |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Mounting Hardware, Installation Instructions |
Sub-Category | Accessories |
Item | Trip Lever Bath Hardware Accessory |
Weight | 0.51 lb |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Cassidy Tradit TankLvr Polish Nckl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .010 Wall @ 2.5' (G1207)
- MOEN Quick-Connect Clips (5) (140721)
- PENTAIR/PENTEK Solid Filter Cartridge, 20 gpm, 100 Micron, 2-1/2" O.D., 20 in H (SF100-20BC444DB-75)
- DELTA Trinsic, Tank Lever, Matte Black (75960-BL)
- DELTA Trinsic Tank Lever (75960-CZ)
- DELTA Stryke Universal Tank Lever (77660-RB)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Delta 3 Toilet Flapper (RP72472)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- KOHLER Cimarron Revolution 360 Complete Solution 1.28 GPF 1-Flush Elongated Toilet with Slow-Close Seat (K-31648-0)
- Delta Toilet Repair Parts