Shop All Sink Soap Dispensers
Delta
Cassidy Soap/Lotion, Dispnsr VBrnz
Mfr # RP71543RB
Zoro # G8313720
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.34
- Series Cassidy™
- Handle Type Single Handle Lever
- Height 2.94
- Length 4.69
Product Information
- Brand Delta
- MFR # RP71543RB
- Zoro # G8313720
- UPC # 034449696968
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 2.34 |
Height | 2.94 |
Length | 4.69 |
Depth (In.) | 4.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.94 |
Overall Width (In.) | 2.34 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Series | Cassidy™ |
Handle Type | Single Handle Lever |
Sub-Category | Kitchen Faucets |
Finish | Venetian Bronze |
Number of Holes | Single hole installation |
Type | Accessory |
Weight | 0.54 lb |
Function | Dispenser / Dish |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Description
Cassidy Soap/Lotion,Dispnsr VBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PFISTER Tub Rough-In Valve, Roman, 1/2", 3-Hole (0X6-050R)
- BECK 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024000)
- DELTA Soap/Lotion, Dispenser (RP71543PN)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- KOHLER Bottle (1039513)
- Delta Sink Soap Dispensers