Shop All Nozzles, Spouts, & Sprayers
Delta
Broderick Sprayer Assembly
Mfr # RP100833BL
Zoro # G508582890
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delta
- MFR # RP100833BL
- Zoro # G508582890
- UPC # 195205055457
- Country of Origin China
- Category Nozzles, Spouts, & Sprayers
Description
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping.
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
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- T&S BRASS Swing Nozzle, 12 in. (114X)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- FISHER MFG Fisher, 12" Swivel Gooseneck Spout, Polished Chrome (3965)
- THIRFO PLUMBING 1-1/2 Inch Female NST Plastic Nozzle (8614001)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- GILMOUR Nozzles Poly Hose (821012-1002)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- Delta Plumbing Parts & Accessories