Shop All Bathroom Fans
Delta Breez
Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted
Mfr # SIG80-110HLED
Zoro # G9793343
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.48 Max
- Sones @ 0.100-In. SP @ 5 Ft. 30
- Lighted Lighted
Product Information
- Brand Delta Breez
- MFR # SIG80-110HLED
- Zoro # G9793343
- UPC # 885917002381
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.48 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 30 |
Lighted | Lighted |
Item | Fan/Led Light / Humidity Sensor 80/110 C |
Description
Fan/Led Light / Humidity Sensor 80/110 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- BROAN Commercial Fan, 120V AC, White Grille (L150E)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- Delta Breez Bathroom Fans