Shop All Bathroom Fans
Delta Breez
Fan/Led Light 80/110 Cfm, 120/60, Lighted
Mfr # SIG80-110LED
Zoro # G9793483
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.48 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Lighted Lighted
- Duct Size (In.) 6"
Product Information
- Brand Delta Breez
- MFR # SIG80-110LED
- Zoro # G9793483
- UPC # 885917002367
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Size (In.) | 6" |
Details
Voltage | 120/60 |
Amps | 0.48 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Lighted | Lighted |
Item | Fan/Led Light 80/110 Cfm |
Description
Fan/Led Light 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Fire Log 4 pk (800-000-869)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX23)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- BROAN Ventilation Fan, 11-3/4 in Overall H (L100E)
- Delta Breez Bathroom Fans