Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80/110 Cfm, Voltage: 120/60
Mfr # ELT80-110H
Zoro # G9793386
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.27 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Product Information
- Brand Delta Breez
- MFR # ELT80-110H
- Zoro # G9793386
- UPC # 885917003272
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.27 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Fan/Humidity Sensor 80/110 Cfm |
Description
Fan/Humidity Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- GARDNER-GIBSON PATCH FABRIC BLK 6""X50' (4502-GA)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- PARKER Filter, Dryer, Shell (P-485)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- REVENT 110 CFM Easy Installation Bathroom Exhaust Fan with LED Lighting (RVL110-D)
- Delta Breez Bathroom Fans