Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max
Mfr # SIG80-110H
Zoro # G9793404
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.38 Max
- Sones @ 0.100-In. SP @ 5 Ft. 30
Product Information
- Brand Delta Breez
- MFR # SIG80-110H
- Zoro # G9793404
- UPC # 885917002343
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.38 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 30 |
Item | Fan/Humidity Sensor 80/110 Cfm |
Description
Fan/Humidity Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- FRIGIDAIRE Icemaker (5303918277)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Bath Fan, Humidity Sensor 80 Cfm (GBR80H)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- Delta Breez Bathroom Fans