Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80 Cfm
Mfr # VFB25ACH
Zoro # G9793325
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-220/50~60
- Amps 0.15
- Sones @ 0.100-In. SP @ 5 Ft. 80
Product Information
- Brand Delta Breez
- MFR # VFB25ACH
- Zoro # G9793325
- UPC # 885917000042
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 110-220/50~60 |
Amps | 0.15 |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Item | Fan/Humidity Sensor 80 Cfm |
Description
Fan/Humidity Sensor 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Power Cord (5304476180)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- PLASTIC SUPPLY End Cap, 4 in Duct Dia, Type I PVC, 3-1/8" L x (PVCCA04)
- FOLLETT ICE Smartgate SD and DD (PB502367)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- CANARM Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v (BPT12-13H)
- Delta Breez Bathroom Fans