Shop All Bathroom Fans
Delta Breez
Fan W/Bluetooth(R) Speaker 70 Cfm
Mfr # ITG70BT
Zoro # G9793264
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.20 Max
- Sones @ 0.100-In. SP @ 5 Ft. 70
Product Information
- Brand Delta Breez
- MFR # ITG70BT
- Zoro # G9793264
- UPC # 885917001674
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.20 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 70 |
Item | Fan W/Bluetooth(R) Speaker 70 Cfm |
Description
Fan W/Bluetooth(R) Speaker 70 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRJET Airjet 6SS Starter Section - 6 in. (6SS)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- IEC 16HP, 115127V FAN COIL MOTOR (E020-70021517)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- GREENHECK 115v Exhuast Fan (SP-B150)
- Delta Breez Bathroom Fans