Shop All Bathroom Fans
Delta Breez
Bath Fan, Humidity Sensor 80 Cfm
Mfr # GBR80H
Zoro # G9793097
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.22 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Product Information
- Brand Delta Breez
- MFR # GBR80H
- Zoro # G9793097
- UPC # 885917001049
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.22 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Bath Fan, Humidity Sensor 80 Cfm |
Description
Bath Fan, Humidity Sensor 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (6B916)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- Delta Breez Bathroom Fans