Shop All Sink Drains
Delta
Brass and Plastic, Faucet, Drain Repair Part Faucet
Mfr # RP5651
Zoro # G3653693
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Pipe Dia. - Drains 2 1/8 in
- Finish Chrome
- Material of Construction Brass and Plastic
- Shape - Drains Round
Product Information
- Brand Delta
- MFR # RP5651
- Zoro # G3653693
- UPC # 034449056519
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 1/8 in |
Depth (In.) | 1.38 |
Length (In.) | 8 |
Length | 1.38 |
Width | 8.31 |
Height | 6.75 |
Overall Width (In.) | 8.31 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 6.75 |
Overall Diameter | 2 1/8 in |
Body Height | 6 3/4 in |
Pipe Outside Diameter | 2 1/8 in |
Description
Drain Assembly, ADA Compliant No, Grate Finish Chrome, Outlet Location Bottom, Product Type Drain Assembly, Pipe Outside Diameter 2 1/8 in, Shape Round, Body Height 6 3/4 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Flat, Color Silver, Connection Type Slip, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Round Nipple, 3/4 x 1 in Nominal, NPT x Hose, Steel, Unplated, Domestic (KRN861)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- SNAPPY TRAP 1.5 in. Dia. PVC Double Sink Drain Kit (SN7914)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- Delta Sink Drains