Shop All Showerhead and Tub Accessories
Delta
Ashlyn Monitor® 14 Series Shower Trim Stainless
Mfr # T14264-SS
Zoro # G4005642
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 7.94
- Length 7.94
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T14264-SS
- Zoro # G4005642
- UPC # 34449737265
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 7.94 |
Length | 7.94 |
Width | 6 |
Height | 12 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6 |
Overall Height (In.) | 12 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Weight | 2.42 lb |
CEC Compliant | T |
Series | Ashlyn® |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Delta Ashlyn Monitor® 14 Series Shower Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- ZORO SELECT 1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (461-080)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T27976-SSLHP)
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- DELTA 22 (58810-BL)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- Delta Showerhead and Tub Accessories