Shop All Shower & Bathtub Parts
Delta
Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter
Mfr # T27967
Zoro # G7825117
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 5.13
- Length 5.13
- Width 6.81
- Weight 3.87 lb
Product Information
- Brand Delta
- MFR # T27967
- Zoro # G7825117
- UPC # 034449827690
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 5.13 |
Length | 5.13 |
Width | 6.81 |
Height | 7.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.81 |
Overall Width (In.) | 6.81 |
Details
Item | Angular Modern Monitor(R) 17 Series Valv |
Type | Faucet |
Finish | Chrome |
Weight | 3.87 lb |
Series | Ara® |
Valve Type | Dual-function pressure balance cartridge |
Handle Type | Two Handle Lever |
CEC Compliant | T |
Handle | Two Handle Lever |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Function | Tub / Shower |
Description
Angular Modern Monitor(R) 17 Series Valv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK (66C-3-2)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-F)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-RB)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-CZ)
- DELTA Dryden Monitor® 17 Series Shower Trim Polished Nickel (T17251-PN)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- Delta Shower & Bathtub Parts