Shop All Faucet Aerators
This Product is Discontinued
Delta
Aerator Repair Part Faucet, 0.5 gpm, Compel (Discontinued)
Mfr # RP73837
Zoro # G3087027
This Product is Discontinued
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Compel
- Flow Rate (GPM) 0.5
- Type Aerator
- Weight 0.19 lb
Product Information
- Brand Delta
- MFR # RP73837
- Zoro # G3087027
- UPC # 034449711210
- Country of Origin United Kingdom
- Category Faucet Aerators
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 0.5 gpm |
Fits Brand | Compel |
Flow Rate (GPM) | 0.5 |
Type | Aerator |
Weight | 0.19 lb |
Series | Compel |
CEC Compliant | T |
Description
Delta Compel Aerator,Water-Efficient
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.