Shop All Faucet Aerators
Delta
Aerator, Removal Wrench
Mfr # RP52217
Zoro # G8312180
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Type Aerator Removal Wrench
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.02 lb
Product Information
- Brand Delta
- MFR # RP52217
- Zoro # G8312180
- UPC # 034449583190
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.34 |
Overall Width (In.) | 1.31 |
Depth (In.) | 0.84 |
Details
Item | Miscellaneous Faucet Repair Part |
Fits Brand | Delta |
Type | Aerator Removal Wrench |
Series | Other |
Weight | 0.02 lb |
Description
Aerator,Removal Wrench
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10551)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Chrome (RP61893)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP18508)
- DELTA Delta Peerless Aerator Chrome (RP47820)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Oil Rubbed Bronze (RP62152OB)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- Delta Faucet Aerators